Beli beam clamp di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ANVIL Beam Clamp for Threaded Rod
    Mulai

    Rp589.900

    ANVIL Beam Clamp for Threaded Rod
    Deskripsi:
    Tong-style beam clamps attach to threaded bolts and are intended for pipe or tube hangers holding heavy suspended loads. They mount to both flanged edges of a structural steel beam and include a tie rod below the beam to help secure the clamp in place. The tie-rod nuts tighten to provide a better fit for beams of different sizes.
    atribut:
    • UNSPSC: 31162905
    • Beam Mount Location: Bottom Center
    • For Threaded Rod Size (inch): 3/8
    • Includes Locknut: Yes
  2. SUPER TOOL Beam Clamp (Klem Besi Lifting)
    Mulai

    Rp2.699.900

  3. SUPERSTRUT Beam, Wire Rod & Purlin Clamp
    Mulai

    Rp2.199.900

    SUPERSTRUT Beam, Wire Rod & Purlin Clamp
    Deskripsi:
    Beam clamps suspend threaded rod from a metal beam, steel girder, or strut channel. The rod can then connect to conduit or a pipe hanger to support conduit runs. Beam clamps mount onto the edge of a horizontal surface and clamp down firmly with a set screw.
    atribut:
    • UNSPSC: 31162905
    • Beam Flange Thickness (inch): 1 5/16
    • Compatible Product Type: Threaded Rod
    • Finish: Zinc Plated
    • For use with: Girders; I Beams
    • Load Capacity (lbs): 250
    • Material: Iron
    • Mounting Style: Clamp On
    • Overall Length (inch): 1 1/4
    • Overall Width (inch): 1
    • Standards: ASTM B633; CSA LR-52208
    • Thread Size (inch): 1/4-20
  4. Wipro Clamp Scaffolding Model Beam Clamp
    Mulai

    Rp80.900

    Wipro Clamp Scaffolding Model Beam Clamp
    atribut:
    • Finish: Color Zinc Plated
    • Material: Q235 Steel
    • Maximum Open Size (G Clamp) (mm): 35
    • Packaging Measurement (cm): 33x24.5x16
    • Size (mm): 48.6
  5. monotaro.id Thread Rod (AS Drat/Stud Bolt)
    Mulai

    Rp54.900

    monotaro.id Thread Rod (AS Drat/Stud Bolt)
    Deskripsi:
    THREADED ROD M10X1000- Untuk Mur dan Ring M10- Diameter Badan 10MM- Panjang Keseluruhan 1.000MM/100CM (1 Meter)- Drat 1,5- Grade 5.8- Material Carbon Steel- Finishing Zinc Plated Galvanis
    atribut:
    • Material: Carbon Steel
    • Overall Length (mm): 1000
  6. Chemours Refrigerant
    BARU
    Mulai

    Rp3.799.900

    Chemours Refrigerant
    Deskripsi:
    Chemours ISCEON MO59 (R417A) adalah HFC retrofit dengan biaya yang efektif dan tidak merusak ozon, digunakan untuk meretrofit alat yang menggunakan R22 , contohnya AC dan sistem pendinginan komersial pada suhu menengah.
  7. KRISBOW Beam Clamp (Klem Besi Lifting)
    Mulai

    Rp1.999.900

    KRISBOW Beam Clamp (Klem Besi Lifting)
    atribut:
    • Capacity (t): 3
    • Flange Width (mm): 80-320
    • Dimensions (mm): 455x195x30
  8. Vertex Step Clamp
    Mulai

    Rp97.900

    Vertex Step Clamp
    Deskripsi:
    Step Clamp.
    atribut:
    • Bolt Size: M12
    • Bolt Size (inch): 1/2
    • Table Slot (mm): 14
  9. RS PRO Beam Clamp
    Mulai

    Rp10.999.900

    RS PRO Beam Clamp
    Deskripsi:
    RS PRO Beam Clamp M8, Max Load 60 kg This robust beam clamp ensures safety and support for structural beams. This belongs to the trusted RS PRO RS PRO products. This beam clamp allows for a secure steel-to-steel connection without the need for welding or drilling. The hanger rod can be attached to the structure, making it particularly useful in environments where heavy loads must be handled. With a maximum load capacity of 60 kg and made from pure steel, this clamp is highly resistant to wear and corrosion. The thread size is M8 and the maximum flange thickness is 18 mm. This is an essential tool for large construction sites. RS PRO beam clamps are RoHS (Restrictions of Hazardous Substances) certified and contain only trace amounts of hazardous substances. In addition to industrial uses, it can also be used to hold scaffolding in place. Features and Benefits Beam clamp Maximum flange thickness is 18 mm Thread size is M8 Maximum load is 60 kg Made from steel with electroplated zinc finish Designed for threaded rod applications Suitable for construction and industrial applications Meets ASTM-B117-90 and DIN50021 standards for 72 hours Resistant to salt spray RS PRORS PRO is our own brand and offers a wide range of high-quality, great value products to give you more choice. Trusted by engineers around the world, all RS PRO products are rigorously tested against demanding industry standards and are only given the RS PRO label of approval if we are confident of their exceptional quality. This means you can work with confidence.
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  10. SUPER TOOL Panel Lifting Clamp
    Mulai

    Rp3.999.900

    SUPER TOOL Panel Lifting Clamp
    Deskripsi:
    -Even in no-load condition, clamp demonstrates reliable grip.-Urethane rubber is attached to one side so as not to scratch the surface of panels and others. (urethane pad with spikes on one side)-Framework/wooden panel/lifting beam construction work.
    atribut:
    • Basic Working Load: 0.1t
    • Jaw Width Range: 5 to 80mm
    • Clamp Adjustment: 5 Stages
    • D: 26
    • H: 139
    • H2: 92
    • Dimension L: 120 to 180mm
  11. SMT Steel Wire Rope Ferrule Secured Diameter 6mm (Kawat Sling)
    Mulai

    Rp1.499.900

    SMT Steel Wire Rope Ferrule Secured Diameter 6mm (Kawat Sling)
    Deskripsi:
    - with Soft Eye On Both End- 6xFi(29)Fiber Core
    atribut:
    • Diameter (mm): 6
    • Material: Steel
  12. monotaro Press Clamp Minimal Set (Klem C)
    Mulai

    Rp69.900

    monotaro Press Clamp Minimal Set (Klem C)
    Deskripsi:
    Produk ini juga sering disebut dengan Klem
    atribut:
    • Material: steel sheet
    • Jaw of depth (mm): Ten
    • Maximum inlet opening (mm): Ten
  13. RULAND MANUFACTURING Beam Shaft Coupling
    Mulai

    Rp1.399.900

    RULAND MANUFACTURING Beam Shaft Coupling
    Deskripsi:
    General purpose clamp-on beam shaft couplings feature a slotted clamp on each end, secured with a socket cap screw to firmly attach the coupled shafts without marring. They are suitable for use in servo and stepper motors where zero backlash is required.
    atribut:
    • Angular Misalignment (°): 3
    • Application: Light-Duty Power Transmission; Servo Motors to Lead Screws
    • Bore Type: Round
    • Coupling Material Finish: Bright
    • For Environment: Angular Misalignment; Axial Motion; Parallel Misalignment
    • For Misalignment Type: Angular; Axial; Parallel
    • Full Bearing Support Required: Yes
    • Included Screws: (2) Hex Socket Cap Screw
    • Maximum Speed (rpm): 6000
    • Number of Locking Screws: 2
    • Screw Material Finish: Black Oxide
    • Shaft Locking Type: Clamp On
    • Zero Backlash: Yes
Daftar Harga beam clamp Terbaru October 2026
ANVIL Beam Clamp for Threaded RodRp589.900
SUPER TOOL Beam Clamp (Standard Type)Rp1.899.900
SUPER TOOL Beam Clamp (Klem Besi Lifting)Rp2.699.900
TOYO Hoist Beam Clamp (Klem Besi Lifting)Rp719.900
SUPERSTRUT Beam, Wire Rod & Purlin ClampRp2.199.900
Wipro Clamp Scaffolding Model Beam ClampRp80.900
SUPER TOOL Screw Cam Clamp J TypeRp3.099.900
HUGO Beam Clamp (Klem Besi Lifting)Rp1.399.900
PITHON Circular Junction Box 2 Way Steel Through G TypeRp109.900
monotaro.id Thread Rod (AS Drat/Stud Bolt)Rp54.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)